Shop All Combination Wrenches
Dynamic
Tools 26mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074126
Zoro # G200871230
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074126
- Zoro # G200871230
- UPC # 67965081338
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 26mm |
Description
Size: 26mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 27Mm Socket Imp 27Mm, M837 (M837)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- FREUD Combination Blade, 9 (LU84M009)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- Dynamic Combination Wrenches