Shop All Hex Keys
Dynamic
Tools 2.5mm Loop Handle Hex Key, 9" Long
Mfr # D043302
Zoro # G300875022
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2.5mm |
Description
Size: 2.5mm. Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Measuring Pitcher, 5 qt. (GG602)
- ASTER Recess L-Wrench, ProGuard Finish, 8/32" (81708)
- DEWALT Aviation Snip, Left, 10 in, Forged steel (DWHT14673)
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- DYNAMIC Tools 3mm Loop Handle Hex Key, 9" Long (D043303)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- DYNAMIC Tools 1/8" Loop Handle Hex Key, 9" Long (D043404)
- DYNAMIC Tools 3/32" Loop Handle Hex Key, 9" Long (D043402)
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- BETA Ball Head Offset Hex Key Wrench, 5mm (000960688)
- Dynamic Hex Keys