Shop All Combination Wrenches
Dynamic
Tools 24mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074124
Zoro # G500871268
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D074124
- Zoro # G500871268
- UPC # 67965081314
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 24mm |
Description
Size: 24mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cold Chisel, 3/4 In. x 18 In. (10215)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (D2000-9NECR)
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Cushion Grip Flex Teardrop Ratchet (81210T)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- BETA Set of 11 12 Point Offset Combination Wrenches, Slim Profile, Chrome-plated (000420471)
- Dynamic Combination Wrenches