Shop All Combination Wrenches
Dynamic
Tools 24mm 12 Point Combination Wrench, Contractor Series, Satin
Mfr # D074424
Zoro # G300871260
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074424
- Zoro # G300871260
- UPC # 67965082892
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 24mm |
Description
Size: 24mm. Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS PLUS Tile Chisel 3" X 6" (48-62-6058)
- DEWALT Foam Inserts, Gray, 19" L, 1 1/2" H (DWST08111)
- PFERD 8" Round File - Smooth Cut (11069)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252B)
- Dynamic Wrenches