Shop All Nail Pullers, Wrecking and Pry Bars
Dynamic
Tools 24" Pinch Bar, 1.17 Width Of Cut
Mfr # D056024
Zoro # G800874259
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D056024
- Zoro # G800874259
- UPC # 67965079786
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 24" |
Description
Length: 24" (1.17 Width Of Cut). Made of premium steel and precision heat treated for maximum durability. Hex shaped body. Ideal for aligning, prying and positioning. Corrosion resistant black phosphate finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-5/32 in. General Purpose FASTBACK Compact Folding Utility Knife in Red (48-22-1500)
- TE-CO Spring Plunger, PK 10 (69401X01)
- CDI CDI Interchangeable Head Torque Wrench, Y (100T-I)
- DEWALT SDS Plus Rebar Cutters (DWA54380)
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- DYNAMIC Tools 18" Wonder Bar, (nail Puller) (D056118)
- DYNAMIC Tools 30" Wrecking Bar, 1.42 Width Of Cut (D056330)
- DYNAMIC Tools 18" Pry Bar With Comfort Handle (D056418)
- DYNAMIC Tools 18" Wrecking Bar, 1.18 Width Of Cut (D056318)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- GROZ Pry Bar, Handled Set, Heavy Duty, 4 pcs. (33154)
- Dynamic Nail Pullers, Wrecking and Pry Bars