Shop All Bolt Cutters
Dynamic
Tools 24" Bolt Cutter, 3/8", 5/16" Cutting Capacity
Mfr # D091003
Zoro # G400874918
product price: $62.09
/ea
$62.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D091003
- Zoro # G400874918
- UPC # 67965107755
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Dimensions
Size | 24 |
Description
Cutting Capacity-Soft RC15, Cutting Capacity-Medium RC31All steel tubular handles with rubber grips. Drop forged alloy tool steel jaws with precision ground cutting edges for maximum wear resistance. Toggle joint transforms 50 pounds of hand pressure on cutting edges of jaws. Screw-type adjustment realigns cutting edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Saw hack coping frame (4940)
- IRWIN BIT DRILL 3/4"" 1/2SHANK (91148)
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel (D2000-7CST)
- PERFECT Perfect: HSS Drill bit x 10 Fully Ground 7/32" “5% Cobalt M35 (PER-DB-732)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- DYNAMIC Tools 36" Bolt Cutter, 11/16", 7/16" Cutting Capacity (D091005)
- DYNAMIC Tools 30" Bolt Cutter, 1/2", 3/8" Cutting Capacity (D091004)
- DYNAMIC Tools 18" Bolt Cutter, 5/16", 1/4" Cutting Capacity (D091002)
- CRESCENT H.K. PORTER 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0190MCP)
- BN PRODUCTS USA Bolt Cutter 18" (BNBCSF-18)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- Dynamic Knives, Cutters & Snips