Shop All Combination Wrenches
Dynamic
Tools 23mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074123
Zoro # G100871187
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 23mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D074123
- Zoro # G100871187
- UPC # 67965081307
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 23mm |
Description
Size: 23mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 8" IP54 Digital Caliper Absolute Origin - 100-700-08 (100-700-08)
- GEDORE Arc Punch, 30mm (570030)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Contractor Series, Satin (D074428)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- DYNAMIC Tools 9/16" 12 Point Combination Wrench, Contractor Series, Satin (D074318)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- Dynamic Wrenches