Shop All Impact Sockets
Dynamic
Tools 22MM X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025022
Zoro # G700870672
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025022
- Zoro # G700870672
- UPC # 67965109063
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 22 mm |
Description
Size: 22mm. 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES ChipBuddie with 18" Hose (61005)
- PALMGREN 3" Light Duty Cross Vise, 3" with (9630301)
- DRILL AMERICA 82 Degree Pilotless Countersink for #6 screw (WELCS-6S)
- TITAN Hex Bit Socket, 1/4" Drive, 3mm, Chrome (15603)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025568)
- DYNAMIC Tools 41MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025041)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 9mm Deep Length, Impact Socket (D014209)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- DYNAMIC Tools 1" X 1" Drive, 6 Point Standard Length, Impact Socket (D025332)
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- URREA 1" Drive 6-Point Deep Impact Socket 2-3/8" (10038L)
- Dynamic Sockets & Ratchets