Shop All Nail Pullers, Wrecking and Pry Bars
Dynamic
Tools 20" Pinch Bar, .98 Width Of Cut
Mfr # D056020
Zoro # G600874497
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D056020
- Zoro # G600874497
- UPC # 67965079779
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 20" |
Description
Length: 20" (.98 Width Of Cut). Made of premium steel and precision heat treated for maximum durability. Hex shaped body. Ideal for aligning, prying and positioning. Corrosion resistant black phosphate finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11450)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Distribution Utility Socket 3/4 in Size Square Standard Depth, Black Oxide (49-66-5101)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at left. 28" long, 15 mm wide, 1 mm thick (K0759.0002L01XA02.005)
- MAKITA 7" Wool Bonnet, Hook & Loop, Polishing (743403-A)
- DYNAMIC Tools 18" Pry Bar With Comfort Handle (D056418)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- DYNAMIC Tools 60" Heavy Duty Crow Bar (D056218)
- DYNAMIC Tools 42" Wrecking Bar, 1.42 Width Of Cut (D056342)
- DYNAMIC Tools 54" Heavy Duty Crow Bar (D056214)
- GREAT NECK Wrecking Bar 5/8X18-In (WR18)
- Dynamic Pullers and Separators