Shop All Impact Sockets
Dynamic
Tools 2" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025364
Zoro # G500870575
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025364
- Zoro # G500870575
- UPC # 67965108806
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2" |
Description
Size: 2". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING CAT40 12 x 175 End Mill Holder (531024)
- GRAY TOOLS Brass Drift Punch, 3/4 X 12" (CBR12)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28326)
- TUNGALOY Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (6856794)
- DYNAMIC Tools 65MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025065)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025370)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025360)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket (D014030)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D020230)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/8" Standard Length, Impact Socket (D020360)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- Dynamic Sockets & Ratchets