Shop All Impact Sockets
Dynamic
Tools 2" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025564
Zoro # G700874427
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025564
- Zoro # G700874427
- UPC # 67965109476
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2" |
Description
Size: 2". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- A.M.K. MAGNETICS AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72inW, (RDS-72)
- KIPP Star Grip, DIN 6336 Similar, D=M05X30, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X30)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- DYNAMIC Tools 2-1/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025572)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025382)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 43mm Deep Length, Impact Socket (D020243)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025368)
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025366)
- STEELMAN 1" Drive x 50mm 6-Point Impact Socket (79314)
- Dynamic Sockets & Ratchets