Dynamic

Tools #2 Square Recess Stubby Screwdriver, Comfort Grip Handle


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size #2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dynamic
  • MFR # D062206
  • Zoro # G600875067
  • UPC #
    67965080584
  • Country of Origin Taiwan, Province of China
  • Category Screwdrivers

Dimensions

Size #2

Description

Size: #2. Blade length (inches): 1.50. Shank size (inches): 0.24. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.