Shop All Screwdrivers
Dynamic
Tools #2 Square Recess Screwdriver, Comfort Grip Handle
Mfr # D062203
Zoro # G500875082
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062203
- Zoro # G500875082
- UPC # 67965080553
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Size | #2 |
Description
Size: #2. Blade length (inches): 2.95. Shank size (inches): 0.24. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.5A51X55)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Self Tightening Quick Change Grinder Lock Nut for 6 Inch to 9 Inch Grinders (LN5811SL)
- HHIP 18 Piece 5-90 Degree X 5 Degree Angle Gage Set (4901-0045)
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- DYNAMIC Tools 5/32" Slotted Screwdriver, Comfort Grip Handle (D062002)
- DYNAMIC Tools T25 Torx Screwdriver, Comfort Grip Handle (D062310)
- DYNAMIC Tools 7 Piece Screwdriver Set, 1000V Insulated (D062722)
- DYNAMIC Tools #0 Square Recess Screwdriver, Comfort Grip Handle (D062201)
- DYNAMIC Tools 1/8" Precision Slotted Screwdriver (D062801)
- PROSKIT Screwdriver, Phillips Head, #2 x 4 (800-006)
- Dynamic Screwdrivers and Nutdrivers