Shop All C Clamps
Dynamic
Tools 2" Drop Forged C-Clamp, 0 - 2" Capacity
Mfr # D090001
Zoro # G200874729
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 2" |
Description
Size: 2", 0 - 2" Capacity. Drop forged steel frame. High strength ACME screw with black oxide plating for corrosion resistance. High visibility orange finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Universal Head (SQ-2-22)
- GENERAL TOOLS REPLACEMENT POINT FOR #78 (GN78P)
- BIG HORN 4 Point Knob Thread 1/4-20, PK 5 (19716B-5PK)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66016)
- DYNAMIC Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity (D090004)
- DYNAMIC Tools 8" Drop Forged C-Clamp, 0 - 8" Capacity (D090005)
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity (D090003)
- WESTWARD C-Clamp, 7-1/4", Steel, Hvy Duty, 12,500 lb. (10D476)
- URREA Heavy duty C-Clamp 10" (410PRO)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved (402SF)
- CRESCENT 11" Locking C-Clamp with Regular Tips - Bulk (C11CCVBN)
- Dynamic C Clamps