Shop All Impact Sockets
Dynamic
Tools 2-3/16" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025570
Zoro # G900874425
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D025570
- Zoro # G900874425
- UPC # 67965109506
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-3/16" |
Description
Size: 2-3/16". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 Inch 70-Degree Bent Long Nose Pliers (PGF10406)
- KLEIN TOOLS Nut Driver Set, 1000V Insulated, 9-piece (33524)
- FISKARS Rotary Straight Utility Blade, 60mm W (193730-1005)
- L E JOHNSON Bifld Dr Repl Hardware (1700PPK3)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025548)
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket (D014030)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025358)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Deep Length, Impact Socket (D020552)
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Impact Socket (SID23134)
- Dynamic Sockets & Ratchets