Shop All Impact Sockets
Dynamic
Tools 2-1/4" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025572
Zoro # G500874474
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025572
- Zoro # G500874474
- UPC # 67965109513
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-1/4" |
Description
Size: 2-1/4". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- STANLEY Screwdriver Set, Black (STHT60025)
- VIKING Belt Sander, 3/4", 16-29/32" L, 16,000 rpm (VT4503)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv (HTS-3A)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- DYNAMIC Tools 28MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025028)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025384)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025374)
- DYNAMIC Tools 7/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025528)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2" Standard Length, Impact Socket (D020364)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 17 mm Size, Short Socket, Black Oxide (49-16-1617)
- Dynamic Impact Sockets