Shop All Combination Wrenches
Dynamic
Tools 2-1/4" 12 Point Combination Wrench, Contractor Series, Satin
Mfr # D074364
Zoro # G300871185
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074364
- Zoro # G300871185
- UPC # 67965082687
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 2-1/4" |
Description
Size: 2-1/4". Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15 degree angled open and 15 degree offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.004)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- DEWALT 3/8" Drive SAE/Metric/Torx, 17 pcs (DWMT73806)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-16MM)
- Dynamic Combination Wrenches