Shop All Impact Sockets
Dynamic
Tools 2-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025380
Zoro # G000870563
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025380
- Zoro # G000870563
- UPC # 67965108882
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-1/2" |
Description
Size: 2-1/2". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 24 x 27 mm L.280 mm (40032427)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 15/64 " L.95 mm (40481515)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 9mm Deep Length, Impact Socket (D014209)
- DYNAMIC Tools 3-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025395)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 18mm Deep Length, Impact Socket (D007218)
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket (D014030)
- WESTWARD 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LYH9)
- Dynamic Impact Sockets