Shop All Mallets
Dynamic
Tools 1lb Rubber Mallet, Hickory Handle
Mfr # D041000
Zoro # G400875007
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 1lbs |
Description
The Dynamic D041000 Tools 1lb Rubber Mallet is a useful tool. It features a hickory handle and weighs 1lb. The rubber head delivers a softened strike, protecting objects from damage. Ideal for use in construction, woodworking, metal working applications. Equip yourself with the Dynamic D041000 Tools 1lb Rubber Mallet to complete your project successfully.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DG03)
- CRESCENT T27 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T27-25)
- PROSKIT Crimper, Flat Cable, IDC Connectors (300-011)
- DYNAMIC Tools 1.5lb Rubber Mallet, Hickory Handle (D041001)
- ABC HAMMERS 2 lb. Brass Hammer with 12.5" Wood Handle (ABC2BW)
- IMPACTO Soft Mallet W/ Vibration Absorb (300-00)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- WOODWARD FAB Bossing Mallet, High Impact, Nylon, 3" dia. (WFBOSSMAL)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- K-TOOL INTERNATIONAL Rubber Mallet, 24 oz. (KTI-71751)
- Dynamic Hammers and Striking Tools