Shop All Ratcheting Wrenches
Dynamic
Tools 18mm Reversible Combination Ratcheting Wrench
Mfr # D076118
Zoro # G500874436
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D076118
- Zoro # G500874436
- UPC # 67965081611
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 18mm |
Description
Size: 18mm. Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15-degree angled open and 15 offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2554-20, 48-11-2440)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- DYNAMIC Tools 5/8" Reversible Combination Ratcheting Wrench (D076020)
- DYNAMIC Tools 15mm Stubby Flex Head Ratcheting Wrench (D076315)
- DYNAMIC Tools 9/16" Reversible Combination Ratcheting Wrench (D076018)
- DYNAMIC Tools 10mm Reversible Combination Ratcheting Wrench (D076110)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 10mm Stubby Flex Head Ratcheting Wrench (D076310)
- WESTWARD Ratcheting Wrench, Head Size 11/32 in. (4NZN8)
- Dynamic Wrenches