Shop All Nail Pullers, Wrecking and Pry Bars
Dynamic
Tools 18" Pry Bar With Comfort Handle
Mfr # D056418
Zoro # G500874481
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D056418
- Zoro # G500874481
- UPC # 67965111608
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 18" |
Description
Length, Shank Size, Width of Cut: 18" Long, 0.44, 0.74. Comfortable handle with build-in strike cap allows pry bar to be struck with a hammer. Designed and built for professional applications. Protective caps keep the tips sharp and provide safe storage. Angled tips for extra leverage during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- AMSCOPE Tweezers for Gem Jewel Stereo Microscopes (GC-SY)
- HALDER SUPERCRAFT Dead Blow Hammer, 42 oz., 12-5/16" (3377050)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- DYNAMIC Tools 54" Heavy Duty Crow Bar (D056214)
- DYNAMIC Tools 16" Pinch Bar, .98 Width Of Cut (D056016)
- DYNAMIC Tools 12" Pry Bar With Comfort Handle (D056412)
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- DYNAMIC Tools 18" Wonder Bar, (nail Puller) (D056118)
- KLEIN TOOLS Connecting Bar Holder with Lock Collar (5459SLVR)
- Dynamic Nail Pullers, Wrecking and Pry Bars