Shop All Adjustable Wrenches
Dynamic
Tools 18" Adjustable Wrench, Drop Forged
Mfr # D072018
Zoro # G500874818
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D072018
- Zoro # G500874818
- UPC # 67965080966
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Size | 18 |
Description
Size: 18". Size graduation markings on head allows for faster adjustment to the correct fastener size. Drop forged for superior durability. Chrome finish for maximum resistance against corrosion. Precision-machined knurl allows for quick and smooth size adjustment. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY JT21-T27 0.37 in. Staple - 1000 Per Pack - Pack of 5 (GO1402578)
- EKLIND SAE Plain Torx(R) Key, 3/8" Tip Size, 4 1/4 in Long, 1 3/8 in Short, 5 PK (15124)
- PROTO Combination Wrench, Head 1-5/8", 12 Points (J1252-T500)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x22x24 in. (81932)
- DYNAMIC Tools 8" Adjustable Wrench, Drop Forged (D072008)
- DYNAMIC Tools 12" Adjustable Wrench, Drop Forged (D072012)
- DYNAMIC Tools 15" Adjustable Wrench, Drop Forged (D072015)
- BAHCO Bahco Adjustable Wrench, Chrome, 18" (8075 RC US)
- CHANNELLOCK WRENCH ADJUSTABLE 18" CHROME (CL818)
- BETA 8mm Color coded, Ball end Hex Key, Chrome-plated, Red (000961608)
- URREA 18" Lg Black Finish Adjustab (718S)
- Dynamic Adjustable Wrenches