Shop All Ratcheting Wrenches
Dynamic
Tools 17mm Stubby Flex Head Ratcheting Wrench
Mfr # D076317
Zoro # G100874560
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D076317
- Zoro # G100874560
- UPC # 67965081802
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 17mm |
Description
Size: 17mm. Drive Type: 12 Point. Flexible head pivots 90 degrees in either direction for greater access in confined spaces. Chrome finish for maximum resistance against corrosion. Compact, stubby, length is ideal for working in tight spaces. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/64 (11099)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- DYNAMIC Tools 13mm Reversible Combination Ratcheting Wrench (D076113)
- DYNAMIC Tools 17mm Reversible Combination Ratcheting Wrench (D076117)
- DYNAMIC Tools 9/16" Stubby Flex Head Ratcheting Wrench (D076218)
- DYNAMIC Tools 9/16" Reversible Combination Ratcheting Wrench (D076018)
- DYNAMIC Tools 11/16" Reversible Combination Ratcheting Wrench (D076022)
- DYNAMIC Tools 10mm Stubby Flex Head Ratcheting Wrench (D076310)
- MILWAUKEE TOOL Lineman’s 5in1 Ratcheting Wrench (48-22-9216)
- Dynamic Ratcheting Wrenches & Sets