Shop All Ball Peen Hammers
Dynamic
Tools 16oz Ball Pein Hammer, Hickory Handle
Mfr # D041027
Zoro # G100874652
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 16oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D041027
- Zoro # G100874652
- UPC # 67965079120
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Weight | 16oz |
Description
Weight: 16oz. Features robust hickory handle. A metal wedge safely secures head to handle, permitting replacement of damaged handles. Face and pein are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 160 mm (PRMPLSB-160)
- HHIP P5X 1/8 X 7/8 X 6" High Speed Steel Parallel Type Cut-Off Blade (2000-6065)
- WERA Screwdriver Set, Metric, SAE, Torx (05018110001)
- DYNAMIC Tools 16oz Ball Pein Hammer, Fiberglass Handle (D041022)
- DYNAMIC Tools 32oz Ball Pein Hammer, Fiberglass Handle (D041024)
- DYNAMIC Tools 8oz Ball Pein Hammer, Hickory Handle (D041025)
- DYNAMIC Tools 8oz Ball Pein Hammer, Fiberglass Handle (D041020)
- DYNAMIC Tools 24oz Ball Pein Hammer, Fiberglass Handle (D041023)
- PROTO BALL PEIN HAMMER ANTIVIBE 4oz (POJ1304AVP)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Poly/Thermoplastic Handle (45RC15)
- Dynamic Ball Peen Hammers