Shop All Ball Peen Hammers
Dynamic
Tools 16oz Ball Pein Hammer, Fiberglass Handle
Mfr # D041022
Zoro # G000874721
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 16oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D041022
- Zoro # G000874721
- UPC # 67965079083
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Weight | 16oz |
Description
Weight: 16oz. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Face and pein are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE MINI DYNISHER (DB13300)
- DEWALT JAB SAW 6"" BLADE (DWHT20540)
- BOSCH Rebar Cutter, 5/8 In, 12 In OAL, SDS Plus (RC2104)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF246516)
- DYNAMIC Tools 16oz Ball Pein Hammer, Hickory Handle (D041027)
- DYNAMIC Tools 32oz Ball Pein Hammer, Fiberglass Handle (D041024)
- DYNAMIC Tools 8oz Ball Pein Hammer, Hickory Handle (D041025)
- DYNAMIC Tools 24oz Ball Pein Hammer, Fiberglass Handle (D041023)
- DYNAMIC Tools 8oz Ball Pein Hammer, Fiberglass Handle (D041020)
- CS UNITEC Non Sparking Hammer, Ball Peen, 1 lb, Aluminum Bronze (EX101U-0100A)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- Dynamic Hammers and Striking Tools