Shop All Ratcheting Wrenches
Dynamic
Tools 16mm Stubby Flex Head Ratcheting Wrench
Mfr # D076316
Zoro # G200874514
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D076316
- Zoro # G200874514
- UPC # 67965081796
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 16mm |
Description
Size: 16mm. Drive Type: 12 Point. Flexible head pivots 90 degrees in either direction for greater access in confined spaces. Chrome finish for maximum resistance against corrosion. Compact, stubby, length is ideal for working in tight spaces. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11605)
- BOSCH 59-1/2 x 3/8 x 6TPI Wood BSB, 59-1/2 in L, 3/8" W, 6 TPI, 0.012" Thick (BS5912-6H)
- DRILL AMERICA 17/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X17/64)
- WESTWARD pc. HSS 135 Degrees Drill Bit Set (401J94)
- DYNAMIC Tools 18mm Reversible Combination Ratcheting Wrench (D076118)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- DYNAMIC Tools 9/16" Reversible Combination Ratcheting Wrench (D076018)
- DYNAMIC Tools 19mm Stubby Flex Head Ratcheting Wrench (D076319)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- DYNAMIC Tools 5/16" Reversible Combination Ratcheting Wrench (D076010)
- GEARWRENCH 1" 90-Tooth 12 Point Ratcheting Combination Wrench (86953)
- Dynamic Ratcheting Wrenches & Sets