Shop All Ratcheting Wrenches
Dynamic
Tools 16mm Reversible Combination Ratcheting Wrench
Mfr # D076116
Zoro # G600874312
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D076116
- Zoro # G600874312
- UPC # 67965081598
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 16mm |
Description
Size: 16mm. Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15-degree angled open and 15 offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 4" FRACTNL HEX DRVR (GP1247H)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80066D2B123910)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- DYNAMIC Tools 5/16" Reversible Combination Ratcheting Wrench (D076010)
- DYNAMIC Tools 9/16" Reversible Combination Ratcheting Wrench (D076018)
- DYNAMIC Tools 1/2" Stubby Flex Head Ratcheting Wrench (D076216)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 1 1/2 RATCHETING BOX WRENCH (KHRB-48)
- Dynamic Ratcheting Wrenches & Sets