Shop All Combination Wrenches
Dynamic
Tools 16mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074116
Zoro # G000871287
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074116
- Zoro # G000871287
- UPC # 67965081239
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 16mm |
Description
Size: 16mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 1/4-24 UNF (CCT1060-23)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2133M)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- URREA Full polished 12-point 45° box-end wrech, 19 Mm X 22 Mm opening size. (81922)
- Dynamic Wrenches