Shop All Combination Wrenches
Dynamic
Tools 15/16" 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074030
Zoro # G900871301
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074030
- Zoro # G900871301
- UPC # 67965081086
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 15/16" |
Description
Size: 15/16". Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYB9 (2CYB9)
- KRAFT TOOL Texture Loop Roller Cover, 18 (GG473)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- MARSHALLTOWN GAUGING TROWEL 7""X3-3/8"" (924)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 1-3/8" 12 Point Combination Wrench, Contractor Series, Satin (D074344)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42572)
- Dynamic Wrenches