Shop All Soft Face & Split Head Hammers
Dynamic
Tools 14oz Soft Face Hammer, Hickory Handle
Mfr # D041154
Zoro # G100874898
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 14oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D041154
- Zoro # G100874898
- UPC # 67965066090
- Country of Origin China
- Category Soft Face & Split Head Hammers
Details
Weight | 14oz |
Description
Weight: 14oz. Features robust hickory handle. Metal go through pin safely secures head to handle, permitting replacement of damaged handles. Included durable faces won't mar fine or finished surfaces. Plastic faces are replaceable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket (DW22922)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- VP RACING FUELS VP Racing 5 gal Flex Spout Utility Jug (3842-CA)
- DYNAMIC Tools 8oz Soft Face Hammer, Hickory Handle (D041151)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for finishes (1427FV)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- CHICAGO PNEUMATIC HAMMER AIR .401 (CP7111)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- Dynamic Soft Face & Split Head Hammers