Shop All Ratcheting Wrenches
Dynamic
Tools 14mm Stubby Flex Head Ratcheting Wrench
Mfr # D076314
Zoro # G300874544
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D076314
- Zoro # G300874544
- UPC # 67965081772
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 14mm |
Description
Size: 14mm. Drive Type: 12 Point. Flexible head pivots 90 degrees in either direction for greater access in confined spaces. Chrome finish for maximum resistance against corrosion. Compact, stubby, length is ideal for working in tight spaces. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/2 in End Cutting Nipper Uninsulated (67 01 140)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 10x4" (CF202C)
- MILWAUKEE TOOL M12 1/4" HS Ratchet, M12 HOCP2.5 Batt (2566-20, 48-11-2425)
- DAYTON Morse Taper Drift Tool, #2, #3, #4 & #5 (2XUU6)
- DYNAMIC Tools 8mm Reversible Combination Ratcheting Wrench (D076108)
- DYNAMIC Tools 9/16" Stubby Flex Head Ratcheting Wrench (D076218)
- DYNAMIC Tools 1/2" Stubby Flex Head Ratcheting Wrench (D076216)
- DYNAMIC Tools 13mm Stubby Flex Head Ratcheting Wrench (D076313)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- DYNAMIC Tools 18mm Reversible Combination Ratcheting Wrench (D076118)
- EZRED RATCHET LNG LCKG FLX HD 3/8"DRx17" (EZMR3818FL)
- Dynamic Ratcheting Wrenches