Shop All Combination Wrenches
Dynamic
Tools 14mm 12 Point Combination Wrench, Contractor Series, Satin
Mfr # D074414
Zoro # G800871326
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074414
- Zoro # G800871326
- UPC # 67965082793
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 14mm |
Description
Size: 14mm. Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- SIMONDS Flat File, Smooth/Double, 4in.L, Nat. (73228000)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip (SPT67WMB-01)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Contractor Series, Satin (D074428)
- WESTWARD Combination Wrench, 2-1/4", SAE, 12 pt. (54RZ05)
- Dynamic Combination Wrenches