Shop All Bit Sockets
Dynamic
Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T10
Mfr # D002310
Zoro # G900844565
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D002310
- Zoro # G900844565
- UPC # 67965071322
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | T10 |
Description
Size: T10. Bit length (inches): 0.71. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 29"L, SDS Max (HC5013)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B5)
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- MICRO 100 Tool Holder - Steel (TH-106)
- DYNAMIC Tools 3/8" Drive Slotted Head, Sl8 Bit Standard Length, Chrome Socket (D006108)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 9mm Bit Std Length, Chrome Socket (D006009)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/32" Long Bit, Chrome Finish Socket (D006453)
- DYNAMIC Tools 3/8" Drive Torx® Head, T45 Long Bit, Chrome Finish Socket (D006745)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Bit Std Length, Chrome Socket (D013008)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Bit Regular Length, Chrome Socket (D006340)
- TEKTON T20 Tip, 3/8 in. Drive, Torx (SHB14220)
- Dynamic Bit Sockets