Shop All Socket Extensions
Dynamic
Tools 1/4" Drive Chrome Extension, 4" Long
Mfr # D001004
Zoro # G500870728
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D001004
- Zoro # G500870728
- UPC # 67965071216
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Size | 4" |
Description
Length: 4". 1/4" Drive. Provides the added reach needed to access fasteners in tight spaces. Chrome finish for maximum resistance against corrosion. Knurled surface for easy mounting and removal from sockets and ratchets. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 1/4" Drive socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 13/64" Cobalt 135 Deg. Jobber Length Drill Bit (26213)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.0mm (47915)
- MORSE Band Saw Blade, 100 Ft L, 3/4 W, , 100 ft. L, 3/4" W (664406100C)
- SUPERIOR STEEL Replacement Blade for 18-Gauge Shear Cutter (SB180)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 6" Long (D001006)
- DYNAMIC Tools 1/2" Drive Chrome Extension, 5" Long (D012005)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Chrome Finish (D005003)
- DYNAMIC Tools 1" Drive Chrome Extension, 16" Long (D024015)
- DYNAMIC Tools 3/4" Drive Chrome Extension, 16" Long (D019016)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 14mm (84494)
- PROTO EXTENSION 1/2DR 10 (PO5463)
- Dynamic Socket Extensions