Shop All Socket Sets
Dynamic
Tools 1/4" Drive 9 Piece 12 Point, Std Metric Socket Set, 4mm - 12mm
Mfr # D004008
Zoro # G600844483
product price: $18.15
/ea
$18.15
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
- Brand Dynamic
- MFR # D004008
- Zoro # G600844483
- UPC # 67965072121
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 4, 5, 6, 7, 8, 9, 10, 11 12mm. Drive Type: 12 Point. 1/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Rail.
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
- WILLIAMS Socket, 3 1/4 Inch OAL, Deep, 1/2 Inch Dr, 3/4 Inch Size (JHW14-624)
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- WESTWARD Transfer Punch, 39/64 In Tip, 4-7/8 In L (22N821)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Deep SAE Socket Set, 1/4" - 1" (D010001)
- DYNAMIC 3/8" Dr 60Pcs 6 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-20mm (D010012)
- DYNAMIC Tools 1/2" Drive 8 Piece Standard SAE, Hex Socket Set, 1/4" - 3/4" (D018018)
- DYNAMIC Tools 1/2" Drive 25 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018009)
- DYNAMIC Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018004)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- DEWALT 3/8" Drive SAE/Metric/Torx, 17 pcs (DWMT73806)
- Dynamic Sockets & Ratchets