Shop All Socket Sets
Dynamic
Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16"
Mfr # D004000
Zoro # G100844518
product price: $23.19
/ea
$23.19
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
- Brand Dynamic
- MFR # D004000
- Zoro # G100844518
- UPC # 67965072046
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 5/32", 3/16", 7/32 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". Drive Type: 6 Point. 1/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Rail.
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
- GEARWRENCH 3/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86943)
- STANLEY Nail Pullers, Nail Puller, 12 In. L (55-115)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH7)
- KNIPEX Misc Spare Parts, Spare Clamping Jaws fo (12 59 02)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Long Hex Socket Set, 1/8" - 3/8" (D010015)
- DYNAMIC Tools 1/4" Drive 13 Piece 6 Point, Std Metric Socket Set, 4mm - 15mm (D004002)
- DYNAMIC Tools 3/8" Drive 7 Piece Metric, Standard Hex Socket Set, 4mm - 10mm (D010016)
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm (D010004)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- DYNAMIC 3/8"Dr 57Pcs 12 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-19mm (D010013)
- TENG TOOLS 32 Piece 1/4"-3/8" Drive AF Socket Set (TTAF32)
- Dynamic Sockets & Ratchets