Shop All Socket Sets
Dynamic
Tools 1/4" Drive 10 Piece 6 Point, Deep SAE Socket Set, 3/16" - 9/16"
Mfr # D004001
Zoro # G800844504
product price: $31.49
/ea
$31.49
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
- Brand Dynamic
- MFR # D004001
- Zoro # G800844504
- UPC # 67965072053
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". Drive Type: 6 Point. 1/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Rail.
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
- STEELMAN 24" Flexible Shaft LED Lighted Claw and Magnetic Pickup Tool (41829)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- BON TOOL Bon 27-196 Telegraph Digging Bar, 28 Lb 96" (27-196)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Deep SAE Socket Set, 1/4" - 1" (D010001)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- DYNAMIC Tools 1/2"Dr 18 Piece 12 Point Deep, Metric Socket Set, 10mm - 27mm (D018007)
- DYNAMIC Tools 3/8" Drive 7 Piece Metric, Standard Hex Socket Set, 4mm - 10mm (D010016)
- DYNAMIC Tools 1/4" Drive 13 Piece 6 Point, Std Metric Socket Set, 4mm - 15mm (D004002)
- KLEIN TOOLS Flip Socket Set, Imp w/Ratch Hdl, 7-in-1 (32910RCHT)
- Dynamic Sockets & Ratchets