Shop All Ratcheting Wrenches
Dynamic
Tools 13mm Reversible Combination Ratcheting Wrench
Mfr # D076113
Zoro # G000874318
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D076113
- Zoro # G000874318
- UPC # 67965081567
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 13mm |
Description
Size: 13mm. Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15-degree angled open and 15 offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 20mm Size (36A203)
- BETA 3/8" Drive Impact Socket, Metric, 10 pcs (007100910)
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1438HA)
- DYNAMIC Tools 17mm Reversible Combination Ratcheting Wrench (D076117)
- DYNAMIC Tools 8mm Stubby Flex Head Ratcheting Wrench (D076308)
- DYNAMIC Tools 18mm Reversible Combination Ratcheting Wrench (D076118)
- DYNAMIC Tools 19mm Stubby Flex Head Ratcheting Wrench (D076319)
- DYNAMIC Tools 10mm Stubby Flex Head Ratcheting Wrench (D076310)
- DYNAMIC Tools 10mm Reversible Combination Ratcheting Wrench (D076110)
- TEKTON 19 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23419)
- Dynamic Ratcheting Wrenches & Sets