Shop All Combination Wrenches
Dynamic
Tools 12mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074112
Zoro # G600871311
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074112
- Zoro # G600871311
- UPC # 67965081192
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 12mm |
Description
Size: 12mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit #15 Double Fluted 7/8 to 1-3/8-Inch (KTSB15)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1970981)
- CLEVELAND Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14552)
- STABILA Plate Level, 7 to 12 ft., Aluminum (35712)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 9/16" 12 Point Combination Wrench, Contractor Series, Satin (D074318)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-25MM)
- Dynamic Combination Wrenches