Shop All Socket Sets
Dynamic
Tools 1/2"Dr 18 Piece 12 Point Deep, Metric Socket Set, 10mm - 27mm
Mfr # D018007
Zoro # G600844506
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D018007
- Zoro # G600844506
- UPC # 67965077713
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27mm. Drive Type: 12 Point. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- KYOCERA Turning Insert, Diamond, CNGA 432MET KBN525 Grade CBN (CNGA432METKBN525)
- MILWAUKEE TOOL 5/8" x 2" Annular Cutter (49-59-2063)
- GEARWRENCH 13mm 12 Point Long Pattern Combination Wrench (81670)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- DYNAMIC Tools 3/4" Drive 21Pcs 12 Point, Std Length, SAE Socket Set, 7/8" - 2" (D023000)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- DYNAMIC Tools 1/4" Drive 10 Piece 6 Point, Deep SAE Socket Set, 3/16" - 9/16" (D004001)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- DYNAMIC Tools 3/8"Dr 7Pcs 6 Point SAE, Universal Joint Socket Set, 3/8" - 3/4" (D010026)
- ALL-SOURCE Standard/Metric 1/4 In. and 3/8 In. Drive Combination Ratchet & Socket Set 40-Piece (344400)
- Dynamic Sockets & Ratchets