Shop All Socket Sets
Dynamic
Tools 1/2"Dr 16 Piece 12 Point Deep, SAE Socket Set, 3/8" - 1-5/16"
Mfr # D018003
Zoro # G100844525
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D018003
- Zoro # G100844525
- UPC # 67965077676
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16". Drive Type: 12 Point. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- KRAFT TOOL Magnesium Threaded Hndl, 1-3/4" Di, 6 ft. (CC226)
- EKLIND Eklind .05-3/8 & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Flare Nut Socket Set, 3/8" - 3/4" (D010029)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Std Metric Socket Set, 6mm - 19mm (D010006)
- DYNAMIC Tools 1/4" Drive 13 Piece 6 Point, Std Metric Socket Set, 4mm - 15mm (D004002)
- DYNAMIC 108Pcs 1/4”, 3/8”& 1/2” Dr Socket & Attachment Set W/ Foam Tool Orgnzr (D096001-FT1T)
- DYNAMIC 65Pcs 1/4", 3/8" Dr Socket, Attchmnt & Torque Wrench Set & Tool Orgnzr (D096004-FT1T)
- VIM TOOLS 77 Piece Torx Master Set TMS77 (VMTMS77)
- Dynamic Socket Sets