Shop All Impact Socket Sets
Dynamic
Tools 1/2"Dr 13Pcs 6 Point, Deep Impact, SAE Socket Set, 1/2" - 1-1/4"
Mfr # D018021
Zoro # G700870542
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Dynamic
- MFR # D018021
- Zoro # G700870542
- UPC # 67965077850
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
Contains: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Rail.
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
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/2x1/64 (C21117)
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448498)
- SUPER TOOL Chucking Reamer, O, 4 Flute, Carbide Tip (56553160)
- DEWALT Cordless Jig Saw, 20VDC, Top Handle (DCS334P1/ DCB205)
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Deep L, Impact SAE Socket Set, 15/16"-1-5/8" (D021001)
- DYNAMIC Tools 1/2" Drive 19 Pieces 6 Point Standard SAE Impact Socket Set (D018024)
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Std L, Impact SAE Socket Set, 15/16"-1-5/8" (D021000)
- PROTO Impact Socket Set, 3/4 in Drive Size, SAE, Black Oxide, 20-Piece (J72103)
- CAPRI TOOLS 1/2 in. Drive Jumbo Deep Impact Socket Set, 29 to 36 mm, Metric, 8-Piece (CP55000-8JMD)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rails, 22-Piece 5/32 - 9/16 in., 4 - 14 mm (SIB91201)
- Dynamic Impact Socket Sets