Shop All Nail Pullers, Wrecking and Pry Bars
Dynamic
Tools 12" Pry Bar With Comfort Handle
Mfr # D056412
Zoro # G200874446
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D056412
- Zoro # G200874446
- UPC # 67965111592
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 12" |
Description
Length, Shank Size, Width of Cut: 12" Long, 0.38, 0.60. Comfortable handle with build-in strike cap allows pry bar to be struck with a hammer. Designed and built for professional applications. Protective caps keep the tips sharp and provide safe storage. Angled tips for extra leverage during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- JET Heat Resistant Hose, 19inLx2inW (414813)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- WRIGHT TOOL Tool Pin Lock Impact Socket Adapter, 1 in Male x 1-1/2 in Female Drive, 4-5/16 in OAL (84900)
- DYNAMIC Tools 42" Wrecking Bar, 1.42 Width Of Cut (D056342)
- DYNAMIC Tools 30" Wrecking Bar, 1.42 Width Of Cut (D056330)
- DYNAMIC Tools 16" Pinch Bar, .98 Width Of Cut (D056016)
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- DOMINATOR Pry Bars, 31 In. L, 1-1/2 In. W, Black (60148)
- Dynamic Nail Pullers, Wrecking and Pry Bars