Shop All Hand Files and Rasps
Dynamic
Tools 12" Mill Hand File, Smooth Cut
Mfr # D094213
Zoro # G600874404
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D094213
- Zoro # G600874404
- UPC # 67965063938
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Description
Length: 12". Cut: Smooth. Cut Type: Single Cut. Ideal for sharpening mill or circular saws. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-06)
- KLEIN TOOLS Carbide Hole Cutter, 2-1/2-Inch (31870)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- BIG HORN 4 Piece 7/8 - 1-3/16 Inch Miter Clamps (19684)
- DYNAMIC Tools 8" Mill Hand File, Bastard Cut (D094201)
- DYNAMIC Tools 8" Flat Hand File, Bastard Cut (D094001)
- DYNAMIC Tools 10" Flat Hand File, Bastard Cut (D094002)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- DYNAMIC Tools 12" Mill Hand File, Bastard Cut (D094203)
- DYNAMIC Tools 10" Mill Hand File, Smooth Cut (D094212)
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- Dynamic Cutting and Shaping Tools