Shop All Hand Files and Rasps
Dynamic
Tools 12" Half Round Hand File, Bastard Cut
Mfr # D094103
Zoro # G600875098
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D094103
- Zoro # G600875098
- UPC # 67965083912
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Description
Length: 12". Cut: Bastard. Cut Type: Double Cut. Ideal for concave, convex or flat surfaces. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 (52-260)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5338H)
- SUPERIOR TILE CUTTER AND TOOLS Toe Grout Float w/ProForm, 12"x3 (ST127PF)
- DYNAMIC Tools 8" Half Round Hand File, Bastard Cut (D094101)
- DYNAMIC Tools 10" Mill Hand File, Smooth Cut (D094212)
- DYNAMIC Tools 12" Round Hand File, Bastard Cut (D094303)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- DYNAMIC Tools 10" Mill Hand File, Bastard Cut (D094202)
- DYNAMIC Tools 8" Flat Hand File, Bastard Cut (D094001)
- CRESCENT NICHOLSON 10" Round Single Cut Smooth File (12084)
- Dynamic Cutting and Shaping Tools