Shop All Tongue & Groove Pliers
Dynamic
Tools 12" Groove Joint Pliers, Comfort Grip Handle
Mfr # D055012
Zoro # G900874494
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055012
- Zoro # G900874494
- UPC # 67965079496
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Size | 12" |
Description
Size: 12". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Tool Tethering System, 1-5/16" x 9/16" Flat Clamp, HDPE, Green (V8561601)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3 mm L.28 mm (01120003)
- DYNAMIC Tools 9-1/2" Groove Joint Pliers, Comfort Grip Handle (D055011)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Pliers, Smooth (48-22-6552)
- PROTO 9 1/2 in Curved Jaw Tongue and Groove Plier Smooth, Plastic Grip (J253G-TT)
- DIRECT SOURCE INT Quick Release Pliers- SMalayal Angle (QRPSA)
- WILDE TOOL ANGLE NOSE PLIERS 10IN (G271FP.NP/CC)
- GROZ Pliers, Water Pump, 10" (31741)
- KNIPEX QuickSet Water Pump Pliers, 10 (87 22 250)
- Dynamic Pliers