Shop All Hand Files and Rasps
Dynamic
Tools 12" Flat Hand File, Bastard Cut
Mfr # D094003
Zoro # G700875097
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D094003
- Zoro # G700875097
- UPC # 67965083882
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Description
Length: 12". Cut: Bastard. Cut Type: Double Cut. Ideal for fast removal of metal. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/64 (C30505)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- PROTO 3/4 in Drive Impact Socket 42 mm Size 6 pt Standard Depth, Black Oxide (J07542M)
- POWERBUILT 45Pc Power Bit Set (642635)
- DYNAMIC Tools 10" Mill Hand File, Bastard Cut (D094202)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- DYNAMIC Tools 10" Mill Hand File, Smooth Cut (D094212)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- DYNAMIC Tools 8" Flat Hand File, Bastard Cut (D094001)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- URREA Flat bastard file 6" (UFPB6)
- Dynamic Hand Files and Rasps