Shop All C Clamps
Dynamic
Tools 12" Drop Forged C-Clamp, 0 - 12" Capacity
Mfr # D090007
Zoro # G100874911
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 12" |
Description
Size: 12", 0 - 12" Capacity. Drop forged steel frame. High strength ACME screw with black oxide plating for corrosion resistance. High visibility orange finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 8 lb. Head, 36" Length Hickory Handle Sledge Hammer (ESH-836W)
- RIDGID Manual Threader Die Head, 1 In, NPT (12-R: (NPT))
- DRILL AMERICA m28x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-28X1.5)
- AJAX TOOL WORKS Ajax Wedge 1X1 1/2X8 (884)
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity (D090003)
- DYNAMIC Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity (D090004)
- DYNAMIC Tools 8" Drop Forged C-Clamp, 0 - 8" Capacity (D090005)
- DYNAMIC Tools 2" Drop Forged C-Clamp, 0 - 2" Capacity (D090001)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- IRWIN QUICK-GRIP CORNR CLMP 3"" (226200)
- POWERWELD 12" C-Clamp (412)
- Dynamic Clamps