Shop All Impact Bit Sockets
Dynamic
Tools 1/2" Drive SAE Hex Head, 9/16", Bit Impact Socket
Mfr # D014618
Zoro # G100844648
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014618
- Zoro # G100844648
- UPC # 67965111707
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Size | 9/16" |
Description
Size: 9/16". Bit length: 2.09". High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2432E)
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (444322)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -5'4-1/2)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T70, Bit Impact Socket (D014870)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T80, Bit Impact Socket (D014880)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T27, Bit Impact Socket (D014827)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T50, Bit Impact Socket (D014850)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 6MM, Bit Impact Socket (D014706)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10MM, Bit Impact Socket (D014710)
- URREA 3/4" drive hexagonal bit impact socket 5/8" (7590-5/8)
- Dynamic Sockets & Ratchets