Shop All Bit Sockets
Dynamic
Tools 1/2" Drive SAE Hex Head, 5/8" Bit Standard Length, Chrome Socket
Mfr # D013070
Zoro # G300844615
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D013070
- Zoro # G300844615
- UPC # 67965075023
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 5/8" |
Description
Size: 5/8". Bit length (inches): 0.94. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- TENG TOOLS 1/2" Drive High Torque Forward & Reverse Air Ratchet W (ARR12)
- WILLIAMS Williams Magnetic Pick Up Tool, 5 Lb (40152)
- K-TOOL INTERNATIONAL Air Cold Chisel, 6" (KTI-81972)
- DYNAMIC Tools 1/2" Drive Torx® Head, T45 Bit Regular Length, Chrome Socket (D013345)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D006460)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Long Bit, Chrome Finish Socket (D013419)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/4" Long Bit, Chrome Finish Socket (D006458)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/16" Long Bit, Chrome Finish Socket (D006454)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TM08)
- Dynamic Sockets & Ratchets